Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amerex

Model # :WBB2680341

MPN #: Model B417T PN 15217

Amerex 2.5LB Dry Chemical Fire Extinguisher, Vehicle Mount, Type A, B, C

Product Description
ABC or Multi-Purpose extinguishers utilize a specially fluidized and siliconized mono ammoniumphosphate dry chemical. It chemically insulates Class A fires by melting at approximately 350°Fand coats surface to which it is applied. It smothers and breaks the chain reaction of Class B firesand will not conduct electricity back to the operator.

Features:
  • 2.5 lb. ABC Chemical
  • Stored Pressure Design
  • Dependable Drawn Steel Cylinders
  • Durable High Gloss Polyester Powder Paint
  • All Metal Valve Construction
  • Anodized Aluminum Valve Body
  • Anodized Aluminum Handle & Lever
  • Temperature Range -65°F to 120°F
  • Easy and Economical to Maintain and
  • Service
  • Large Loop Pull Pin
  • Bar Coded and Bilingual Labels


PRICE
$63.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width5-3/4 in
Height15-1/2 in
Weight6 lbs
Operating Distance15 ft
Diameter3 in

Product Details

TypeDry Chemical
ColorRed
Mounting LocationVehicle
Capacity2-1/2 Lb.
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure195 PSI
Manufacturers Part NumberModel B417T PN 15217
Operating Time9 Seconds
Fire TypeA, B, C
BrandAmerex

Warranty

Warranty6 yr

Compliance & Certifications

UL Certification1A:10B:C
CertificationsCAN/ULC-S504 - ANSI/UL299 & CAN/ULC-S508 - ANSI/UL711