Brady® Fire Extinguisher Sign, Fiberglass, 4"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Extremely durable B-120 Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years. Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments. Excellent chemical and abrasion resistance. Ideal for both indoor and outdoor applications. Sign: Fiberglass, White on Red, 24 in H x 4 in W, FIRE EXTINGUISHER.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 24 in |
| Size | 24 x 4 in |
| Thickness | 2-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Extinguisher Signs |
| Color | B2249660 |
| Illumination | Not Illuminated |
| Material | Fiberglass |
| Package Quantity | 1 |
| Legend Heading | Fire Extinguisher |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 71655 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 194 °F °F |
| Brand | Brady |