Brady® Fire Extinguisher Sign, Polyester, 3-1/2"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes.
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 14 in |
| Size | 14 x 3-1/2 in |
| Thickness | 2-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Extinguisher Signs |
| Color | B2249662 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 85261 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 230 °F °F |
| Brand | Brady |