2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange
Write a Review
|
Questions & Answers (0)
Product Description
NON-MODULAR CABLE GUARDS
Heavy Duty - Ideal for heavy trucks and forklifts in industrial environments.
Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables up to 3.25" outside diameter. Features 2-channel interlocking 3-foot sections. Heavy duty T-connector helps prevent breakage and accidental disassembly. Stay open lid makes removing and replacing lines easy. Permanent molded safety warning labels and bright yellow and black color alert pedestrians of potential hazards. Easy to set-up.
Heavy Duty - Ideal for heavy trucks and forklifts in industrial environments.
Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables up to 3.25" outside diameter. Features 2-channel interlocking 3-foot sections. Heavy duty T-connector helps prevent breakage and accidental disassembly. Stay open lid makes removing and replacing lines easy. Permanent molded safety warning labels and bright yellow and black color alert pedestrians of potential hazards. Easy to set-up.
PRICE
$670.69
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 22 in |
| Height | 4 in |
| Weight | 33 lbs |
| Channel Diameter | 3-1/4 |
| Channel Width | 3-1/4 in |
Product Details
| Assembly Required | No |
| Type | Lay In Cable Protector |
| Color | Yellow |
| Number of Channels | 2 |
| Capacity | 10,880 lb./Tire; 21,760 lb./Axle |
| Material | Polyurethane |
| Description | Heavy Duty |
| Manufacturers Part Number | CP2X325-Y/O |
| Brand | Checkers Industrial Products |