Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149252

MPN #: FL1X4-Y

Checkers® Fastlane 1-Channel Cable Protector, 4200 lb. Cap., 38-1/2" x 10-7/8" x 1-1/2", Yellow

Product Description
Cable Protector, Fastlane, 1-Ch, 1", L-Connector, Yellow, 4,200 Lb. Load

Fastlane® lightweight drop-over protectors are made from durable Uv-Stabalized polyurethane and feature heavy-duty, patented L-Connectors for easily attaching additional protectors to extend to any desired length. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. These low profile protectors fit multiple cable sizes up to .5 inches tall and are compact for easy setup, disassembly, and storage.

Features:
  • Protects cables and hoses up to 1" outside dia.
  • Patented L-Connectors to extend to any length
  • For lightweight vehicles and pedestrian traffic
  • Patented 5-bar tread surface for maximum traction
  • Universal safety colors (UV stabilized)
  • Modular interlocking design for easy setup


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2
Width10-7/8 in
Height1-1/2 in
Weight9 lbs
Channel Diameter1
Cable Opening1"W x 1"H
Channel Width1 in
Channel Height1 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorYellow
Number of Channels1
Capacity4200
MaterialPolyurethane
Connector TypeL-Connector
Description1 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberFL1X4-Y
BrandCheckers Industrial Products