1-Channel General Purpose Drop Over Cable Guard, 36"L x 11-1/2" x 1-5/8"H, Orange
|
Questions & Answers (0)
Product Description
SINGLE CABLE GUARD - DROP OVER
General Purpose - Ideal for vehicles and pedestrian traffic.
Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables 1-1/4" outside diameter. Drop over design allows for temporary re-routing of single cable and hose lines including fragile fiber optic telecommunications cable. Modular interlocking design is lightweight and easy to transport, setup, disassemble, and store. Quick solution to protect single runs of cable and hose lines.
General Purpose - Ideal for vehicles and pedestrian traffic.
Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables 1-1/4" outside diameter. Drop over design allows for temporary re-routing of single cable and hose lines including fragile fiber optic telecommunications cable. Modular interlocking design is lightweight and easy to transport, setup, disassemble, and store. Quick solution to protect single runs of cable and hose lines.
PRICE
$242.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 11-1/2 in |
| Height | 1-5/8 in |
| Weight | 13 lbs |
| Channel Diameter | 1-1/4 |
| Channel Width | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Drop Over Cable Protector |
| Color | Orange |
| Number of Channels | 1 |
| Capacity | 11,700 lbs/Tire; 23,400 lbs/Axle |
| Material | Polyurethane |
| Description | General Purpose |
| Manufacturers Part Number | CP1X125-GP-DO-O |
| Brand | Checkers Industrial Products |