BK Resources® 2 Compartment Sink, SS, 20L x 20W x 12D bowls, (2) 18 Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources 2 Compartment Sink, 18 ga T-304 SS, 20"L x 20"W x 12"D bowls, (2) 18" Drainboards
BK Resources Two Compartment Sink, 76"W x 25-13/16"D, 18/304 stainless steel construction, 20" x 20" x 12" deep compartments, 18" drainboards on left & right, 9"H backsplash, 8" O.C. splash mount faucet holes, 1-1/2" rolled edges front & sides, includes drain baskets, galvanized steel legs with adjustable plastic bullet feet, NSF
BK Resources Two Compartment Sink, 76"W x 25-13/16"D, 18/304 stainless steel construction, 20" x 20" x 12" deep compartments, 18" drainboards on left & right, 9"H backsplash, 8" O.C. splash mount faucet holes, 1-1/2" rolled edges front & sides, includes drain baskets, galvanized steel legs with adjustable plastic bullet feet, NSF
PRICE
$1,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 25-13/16 in |
| Depth | 12 in |
| Height | 43-3/4 in |
| Compartment Length | 20 in |
| Compartment Width | 20 in |
| Compartment Depth | 12 in |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | BKS-2-20-12-18T |
| Faucet Holes | 2 |
| Brand | BK Resources |
Compliance & Certifications
| NSF Certified | Yes |