- Square Corner Kitchen Sink
- Two Compartment
- 21" Front-To-Back X 18" Wide Sink Compartment
- 14" Deep
- With 8" High Splash
- Galvanized Legs Plastic Feet
- 16/300 Stainless Steel
- Non NSF
- Overall 24.5" F/B X 36" L/R
Advance Tabco® Budget Kitchen Sink, 2 Compartment, 18"L x 21"W Bowl, 430 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,359.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24-1/2 in |
| Depth | 14 in |
| Height | 41 in |
| Compartment Length | 18 in |
| Compartment Width | 21 in |
| Compartment Depth | 14 in |
| Backsplash Height | 8 in |
| Drain Rough-In Locations | 3.5" Centered |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 430 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | 4-2-36-X |
| Faucet Holes | 2 |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |