Model # :WBB1886036
MPN #: DL1236
2" Dia. Inventory Circles, 5 Fluorescent Colors, 10 Rolls of 500 Labels Each
Write a Review
|
Questions & Answers (0)
Product Description
Five fluorescent colors in one convenient pack! One pack includes 500 labels of each of the five fluorescent colors. The fluorescent colors include yellow, pink, orange, green and red.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Style | Circle |
| Labels per Roll | 5000 |
| Package Quantity | 1 |
| Color | Assorted |
| Manufacturers Part Number | DL1236 |
| Recyclable | No |