Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Squids by Ergodyne

Model # :WBB3135499

MPN #: 19185

Ergodyne® Squids® 5543 Handheld Barcode Scanner Mount Holder, Large, Gray

Product Description
The Squids® 5543 Barcode Scanner Holder Mount with Fastener Straps prevents costly drops or losses by securing barcode scanners to the worksite for convenient storage and access. With two easy-to-attach hook & loop fastener straps and grommets, this forklift scanner holder has multiple attachment methods for securing to forklifts, table legs, shelves and more. Built with abrasion-resistant ripstop polyester for work in the harshest environments.

For quick access to more than just scanners, this worksite holder also features 2 pockets and 2 elastic loops for markers, box cutters and other small hand tools.

This barcode scanner mount is available in 2 sizes to fit a variety of barcode scanners, QR scanners, UPC scanners, inventory scanners and more. The small holster fits scanners measuring 10+in L x 3.25in W x 2in H // 25.4+cm L x 8.2cm W x 5cm H. The large holster fits scanners measuring 10+in L x 3.5in W x 3in H // 25.4+cm L x 8.8cm W x 7.6cm H.

Ideal for holstering cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction sites and material yards, airline baggage scanning, pharmacies and grocery/retail.

Features:
  • QUICK, SECURE ACCESS – Prevents costly drops, keeps barcode scanners close and ready
  • INDUSTRIAL GRADE – Abrasion-resistant ripstop polyester for long lasting use in harsh environments
  • MULTIPLE ATTACHMENT OPTIONS – Hook & loop fastener straps and grommets conveniently secure holsters to worksite equipment such as forklifts, table legs, shelves, etc.
  • ADDITIONAL STORAGE – 2 pockets and 2 elastic loops for quick access to markers, box cutters and other hand tools
  • AVAILABLE IN 2 SIZES TO FIT A VARIETY OF SCANNERS – Small or large
  • LARGE – Fits scanner faces 3.5in W x 3in H // 8.8cm W x 7.6cm H
  • WASHABLE – Hand wash and dry with mild soap and water


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width12-1/2 in
Weight0.4 lbs
SizeL

Product Details

TypeHandheld Barcode Scanner Large Mount Holder
MaterialPolyester
Package Quantity1
ColorGray
Series5543
Manufacturers Part Number19185
BrandSquids by Ergodyne