Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Homak

Model # :WB269554

MPN #: GS00727021

Homak Wall Cabinet GS00727021 2 Door With 2 Shelves

Product Description
STEEL GARAGE FURNITURE WITH RECESSED HANDLES

Configure the workstation that's right for you with this multi-unit steel garage system. Durable garage furniture components are made using high quality steel with 2 mm thick body and 2.5 mm thick framing for strength. Cabinet doors and drawer fronts feature a sleek silver finish for enhanced appearance. Doors and drawers feature cylinder locks for security and recessed handles for a catch-free surface. Body and frame have a black finish. Wall Cabinet includes 2 height adjustable shelves. Allows wall mounting for safe, out of the way storage. 3 Year Limited Warranty.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
279.95
Buy 6 units - 10 units
269.95Save $10.00 (4%)
Buy 11+ units
259.95Save $20.00 (7%)
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/4 in
Depth12 in
Height26-7/8 in
Weight Capacity66 lbs
Weight34 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
Cabinet StyleWall Mount
TypeStorage Cabinet
Shelf Capacity22 lbs
Number of Adjustable Shelves2
ColorBlack
Handle TypeRecessed
Number of Shelves3
MaterialSteel
Construction TypeUnassembled
DescriptionWall Cabinet
Package Quantity1
Manufacturers Part NumberGS00727021
Number of Fixed Shelves1
Base TypeWall Mount
BrandHomak

Warranty

Warranty3 yr