Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lab Design

Model # :WBB652752

MPN #: 7605-35-A

Lab Wall Cabinet 35"W x 13"D x 30"H, 2 Glass Steel Encased Doors, 2 Adj Shelves, Champagne

Product Description
Lab Wall Cabinet 35W X 13D X 30H, 2 Glass Steel Encased Doors, 2 Adj Shelves, Champagne

Wall unit includes two hinged glass, steel encased doors and two adjustable shelves. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1 centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4 thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field.

PRICE
$1,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1349.00
Buy 6 units - 10 units
1279.00Save $70.00 (5%)
Buy 11+ units
1239.00Save $110.00 (8%)
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth13 in
Height30 in

Product Details

Lock TypeNo Lock
Number of Adjustable Shelves2
Door Handle TypeAluminum Brushed Pull
ColorChampagne
Door TypeGlass
Capacity200
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number7605-35-A
Number of Fixed Shelves1
Base TypeWall Mount
BrandLab Design

Warranty

Warranty1 yr