Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317119

MPN #: 4062-YE-D

ENPAC® 4062-YE-D 2-Drum Hardcover & Spillpallet with Drain - 66 Gallon Cap.

Product Description
ENPAC® 2-Drum Hardcover & Spillpallet With Drain - 66 Gallon Capacity

Ideal for indoor/outdoor storage of up to two 55-Gallon drums. Roll-top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Dual-sided/ rear loadable lockable door! Removable grates for easy cleaning. Optional ramp, ramp extender and drain. Some assembly required. Shown with optional Poly-Ramp Part #: 5039-BK and Ramp Extender Part #: 5038-BK. External Length 60 in. / 152 cm. Internal Length 51 in. / 129 cm. External Width 37.25 in. / 95 cm. Internal Width 37.25 in. / 94 cm. External Height 72.6 in. / 184 cm. Internal Height 52 in. / 132 cm.

PRICE
$1,639.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width37-1/4 in
Height72-5/8 in
Weight Capacity2000 lbs
Weight210 lbs

Product Details

Assembly RequiredYes
TypeHardcover Containment Pallet
ColorYellow
DrainYes
Capacity66 gal
MaterialPolyethylene
Drum Capacity4
Manufacturers Part Number4062-YE-D
BrandENPAC

Warranty

Warranty90 days

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES, UFC