Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317112

MPN #: 5622-YE-F

ENPAC® Folding Duck Pond Mini-Berm Containment, 2' x 2' x 6'', 5622-YE-F

Product Description
Made with the same durable, quality as the standard Duck Pond™ the new Folding Duck Ponds™ feature a thinner, 2" sidewall width with a safety-secure strap for easy folding and compact storage to create ample travel space. The extended 6" sidewall height allows for up to 30% more spill capacity and 100% peace of mind. Conveniently folds saving shipping and storage space Folding duck ponds are perfect for projects where storage space is limited. Small enough to fit in a cabinet or store on a shelf, a Duck Pond can hold various drum sizes with ease and affordability. Providing both reliable and reusable secondary containment for Oils, fluids, and gasoline's; ponds are easy to maneuver and can withstand extreme cold temperatures to -55°F/-48°C. The uses are endless For quick response to leaking machines, preventive maintenance, and emergency drips, ponds are the perfect quick-grab item that is rugged and ideal for small areas for rapid deployment. Duck Ponds are available in various sizes and are leak tested with an unbeatable ENPAC® warranty.

Features:
  • Quick use under leaking vehicles/machines
  • Truck/Tractor emergency drips
  • A low-sidewall pop-up pool alternative
  • Changing Oils/fluids
  • Protecting bottom surfaces while dispensing
  • Performing maintenance on any item that has a spill potential
PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3+ units
179.95Save $10.00 (5%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width2 ft
Height6 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeSpill Containment Berm
ColorYellow
StyleFolding Duck Pond
Country of OriginUSA
Capacity14 gal
MaterialPVC
DescriptionFolding Duck Pond Mini-Berm Containment
Package Quantity1
Manufacturers Part Number5622-YE-F
Wall MaterialPVC
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC and NPDES