ENPAC® IBC 2000i™ IBC Spill Pallet with Drain 73"L x 80-1/2"W x 29-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® IBC 2000i™ IBC Spill Pallet with Drain, 73"L x 80-1/2"W x 29-1/2"H
ENPAC®'s ® integrated IBC 2000i™ gives intermediate bulk container users more versatile spill containment. It fits more than 99% of all IBC dispensing units and features a Large sump capacity of 385 Gallons; more than exceeding EPA 40 CFR 264. 175 regulations. The unit also comes with an integrated 5-Gallon pail holder for quick and easy dispensing. The IBC 2000i™ is the only one-piece, light weight, 100% polyethylene IBC spill containment unit that is forkliftable and nestable for convenient shipment and storage and it reduces shipping costs. The polyethylene construction will not rust, corrode, or have adverse reactions with chemicals.
ENPAC®'s ® integrated IBC 2000i™ gives intermediate bulk container users more versatile spill containment. It fits more than 99% of all IBC dispensing units and features a Large sump capacity of 385 Gallons; more than exceeding EPA 40 CFR 264. 175 regulations. The unit also comes with an integrated 5-Gallon pail holder for quick and easy dispensing. The IBC 2000i™ is the only one-piece, light weight, 100% polyethylene IBC spill containment unit that is forkliftable and nestable for convenient shipment and storage and it reduces shipping costs. The polyethylene construction will not rust, corrode, or have adverse reactions with chemicals.
PRICE
$1,699.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 56-3/4 in |
| Height | 56-3/4 in |
| Weight Capacity | 8000 lbs |
| Weight | 291 lbs |
Product Details
| Assembly Required | No |
| Type | Forkliftable IBC Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 4 Way |
| Capacity | 385 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 5469-YE-D |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC and NPDES |