Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2101131

MPN #: 390200

Flat Washer - 1/2" - 18-8 Stainless Steel, Pack of 100

Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

PRICE
$26.95

Min. purchase quantity is 4
4
4

Bulk Pricing

Quantity
Pricing
Buy 4 units
26.95
Buy 5 units - 9 units
25.95Save $1.00 (4%)
Buy 10+ units
24.75Save $2.20 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity100