Covidien 2-Gallon Biohazard Sharps Container with Rotor Opening Lid, 10-1/2"W x 7-1/4"D x 10"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Container with rotor lid is designed to limit accidental or intentional access to used sharp items. Adjustable rotor opening lids accommodate a variety of sharps sizes and provide temporary and permanent closure. Lid locks for final disposal. Empty container can be nested to save storage space. Plastics and pigments are safe to autoclave or incinerate. 2-Gallon Capacity. Measures 10"H x 10.5"W x 7.25"D.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 7-1/4 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Sharps Container |
| Color | Red |
| Capacity | 2 gal |
| Lid Type | Rotor Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SRRO100970 |
| Brand | Covidien |
Compliance & Certifications
| Certifications | OSHA |