Eagle 6 Gallon Poly Safety Biohazardous Waste Can, Red - 943BIO
|
Questions & Answers (0)
Product Description
Safety Biohazardous Waste Can - 6 Gallon
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 16-1/2" L x 13-1/2" W x 16" H.
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 16-1/2" L x 13-1/2" W x 16" H.
PRICE
$85.29
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 13-1/2 in |
| Height | 16 in |
Product Details
| Type | Biohazardous Trash Can |
| Capacity | 6 gal |
| Lid Type | Foot-Pedal Operated Lid |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 943BIO |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |