Hose Couplers
Availability
Special Price
PSI
Brand
Size
Type
Length
Material
Height
Color
Price
Related Products
M12P Micro Seal®, Miniature Partial Stainless Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Diameter 10-Pack The 5/16" band is made of a 300 series stainless steel, and the housing and 1/4" hex head screw are made from a plated carbon steel. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
CS48H Collared Screw Worm Gear Hose Clamp, 1-5/8" - 3-1/2" Clamping Diameter 10-Pack 3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
CS20H Collared Screw Worm Gear Hose Clamp, 3/4" - 1-3/4" Clamping Diameter 10-Pack 3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
M16P Micro Seal®, Miniature Partial Stainless Worm Gear Hose Clamp, 11/16" - 1-1/2" 10-Pack The 5/16" band is made of a 300 series stainless steel, and the housing and 1/4" hex head screw are made from a plated carbon steel. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
Ideal Clamp Products WS34 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 1-5/8" - 2-7/16" Clamping Diameter (Pack of 10) WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air ...