CS40H Collared Screw Worm Gear Hose Clamp, 1-1/8" - 3" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
CS40H Collared Screw Worm Gear Hose Clamp, 1-1/8" - 3" Clamping Diameter 10-Pack
3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
PRICE
$33.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Max Clamping Diameter | 3 in |
| Clamping Diameter | 1-1/8 to 3 in |
| Min Clamping Diameter | 1-1/8 in |
| Max Diameter | 16mm in |
| SAE Sizes | 40 |
Product Details
| Type | Smooth Band Metric Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Smooth Band Metric Worm Gear Hose Clamp |
| Manufacturers Part Number | 47951 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |