Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB553172

MPN #: 43081292

2" EPDM Short Shank Gasket

Product Description
Apache 43081292 2" EPDM Short Shank Gasket

Standard EPDM rubber gaskets for female IPT Short Shank fittings.

PROMOTIONAL PRICE
$0.49

was $0.72
Save $0.23 (32%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Nominal Inside Diameter2 in
Inside Dimensions1.875"
Outside Dimension2.5"
Nominal Outside Diameter2-1/4 in

Product Details

For Tube Size2"
ColorBlack
Durometer60
Temperature Range0 to 400 °F
MaterialEPDM
Package Quantity1
Manufacturers Part Number43081292
GradeFDA
BrandApache Hose & Belting