4" EPDM Short Shank Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Standard EPDM rubber gaskets for female IPT Short Shank fittings.
PRICE
$1.49
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Nominal Inside Diameter | 4 in |
| Inside Dimensions | 3.875" |
| Outside Dimension | 4.5" |
| Nominal Outside Diameter | 4-1/2 in |
Product Details
| For Tube Size | 4" |
| Color | Black |
| Durometer | 60 |
| Temperature Range | 0 to 400 °F |
| Material | EPDM |
| Package Quantity | 1 |
| Grade | FDA |
| Brand | Apache Hose & Belting |