2" FNPT Cast Iron Foot Valve w/ Leather Flapper
Write a Review
|
Questions & Answers (0)
Product Description
Cast iron foot valve with leather flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation. Female national pipe threads and a replaceable valve leather.
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Height | 5-1/16 in |
| Weight | 5 lbs |
| Size | 2 in |
Product Details
| Material | Cast Iron/ Leather Flapper |
| Package Quantity | 1 |
| Description | Foot Valve w/ Leather Flapper |
| Color | Red |
| Manufacturers Part Number | 70003503 |
| Brand | Apache Hose & Belting |