Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553280

MPN #: 49030655

2" Polypropylene King Nipple

Product Description
King nipples are constructed of polypropylene for rust resistance. Used for low pressure suction and discharge hoses with the handling of water and other various liquids. Male pipe threads are the same as the hose I.D. allowing it to grip the tube of the hose firmly to prevent any leaking. Required clamps to attach to hose.

PRICE
$5.10

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Height4-1/5 in
Weight0.3 lbs
Size2
Coupling Size2"

Product Details

MaterialPolypropylene
Package Quantity1
ColorBlack
Manufacturers Part Number49030655
BrandApache Hose & Belting