3" C Polypropylene Cam and Groove Coupler x Hose Shank
Write a Review
|
Questions & Answers (0)
Product Description
Made of lightweight polypropylene for strength and long lasting durability. Female coupler x hose shank allows connecting hose without need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction/discharge hose applications. Locking arms to prevent couplers from pulling apart during operation. Color finish is Black.
PRICE
$40.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Height | 6 in |
| Weight | 1 lbs |
| Size | 3 |
| Coupling Size | 3" |
Product Details
| Type | C |
| Color | Black |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | C Coupler |
| Manufacturers Part Number | 49030555 |
| PSI | 90 psi |
| Brand | Apache Hose & Belting |