Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Apache Hose & Belting

Model # :WBB484108

MPN #: 13027005 - 10 Feet

Apache 13027005 2" Dia. x 10' Length, Bulk PVC Lay Flat Discharge Hose

Product Description
Apache 13027005 2" - 10' Bulk PVC Lay Flat Discharge Hose

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • 10 Foot length of bulk/uncoupled hose
Hoses are custom cut and non-returnable.

PRICE
$15.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight51 lbs
Diameter2 in

Product Details

TypePVC Lay Flat Discharge Bulk Hose
MaterialPVC
DescriptionPVC Lay Flat Discharge Bulk Hose
ColorBlue
Manufacturers Part Number13027005 - 10 Feet
PSI70 psi
BrandApache Hose & Belting