Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB484093

MPN #: 98138060

Apache 98138060 3" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Product Description
Apache 98138060 3" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female aluminum short shanks with Band-It®clamps
PROMOTIONAL PRICE
$67.97

was $99.95
Save $31.98 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight157.8 lbs
Diameter3 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBlue
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98138060
PSI55 psi
BrandApache Hose & Belting