Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB484040

MPN #: 98128040

Apache 98128040 2" x 20' Green PVC Water Suction Hose Assembly w/M x F Aluminum Short Shank Fittings

Product Description
Apache 98128040 2" x 20' Green PVC Water Suction Hose Assembly w/M x F Aluminum Short Shank Fittings

Features:
  • Flexible and abrasion resistant
  • Coupled with Male x Female aluminum short shanks with Band-It® clamps
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F
PROMOTIONAL PRICE
$81.57

was $119.95
Save $38.38 (32%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width9/16 in
Weight13.7 lbs
Diameter2 in

Product Details

MaterialPVC, Aluminum
DescriptionHose W/Connections
ColorGreen
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98128040
PSI60 psi
BrandApache Hose & Belting