Features:
- EPDM Rubber With Polyethylene Helix
- Lightweight, Rugged, Flexible Suction/Discharge Hose
- Use for Agricultural, Rental, Mining & Construction
- Polyethylene Helix Reinforcement Serves as a Scuff Strip
Weights & Dimensions
| Length | 20 ft |
| Weight | 29.5 lbs |
| Diameter | 3 in |
Product Details
| Material | EPDM Rubber, Aluminum, Steel |
| Description | Hose W/Connections |
| Color | Yellow |
| Connection Style | Alum C x Plated Steel Nipple |
| Manufacturers Part Number | 98128258 |
| PSI | 50 psi |
| Brand | Apache Hose & Belting |