- Flexible and abrasion resistant
- Smooth bore hose with rigid PVC helix
- Temperature range is -10°F to 130°F
- Coupled with C aluminum x steel nipple with Band-It® clamps
2" x 20' Green PVC Water Suction Hose Assembly w/ Aluminum C Coupling x Plated Steel King Nipple
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 9/16 in |
| Weight | 15 lbs |
| Diameter | 2 in |
Product Details
| Material | PVC, Aluminum, Steel |
| Description | Hose W/Connections |
| Color | Green |
| Connection Style | Alum C x Plated Steel Nipple |
| Manufacturers Part Number | 98128505 |
| PSI | 60 psi |
| Brand | Apache Hose & Belting |