- EPDM Rubber With Polyethylene Helix
- Lightweight, Rugged, Flexible Suction/Discharge Hose
- Use for Agricultural, Rental, Mining & Construction
- Polyethylene Helix Reinforcement Serves as a Scuff Strip
4" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam Groove Cplg
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$729.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 42.5 lbs |
| Diameter | 4 in |
Product Details
| Material | EPDM Rubber, Aluminum |
| Description | Hose W/Connections |
| Color | Yellow |
| Connection Style | Alum C x E Cam & Groove |
| Manufacturers Part Number | 98128165 |
| PSI | 45 psi |
| Brand | Apache Hose & Belting |