Satco 77-392 2 Light - 12" - Ceiling Fixture - Square Floral / w/Pull Chain White
|
Questions & Answers (0)
Product Description
2 Light - 12" - Ceiling Fixture - Square Floral / w/Pull Chain
This Two Light Ceiling fixture features a White holder and Square Floral Design glass. This fixture features a Pull Chain Switch and uses (2) 60W A19 max./Medium base bulbs.
This Two Light Ceiling fixture features a White holder and Square Floral Design glass. This fixture features a Pull Chain Switch and uses (2) 60W A19 max./Medium base bulbs.
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 77-392 |
| Number of Lights | 2 Light |
| Brand | Satco |