Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2209382

MPN #: G26222

Metal Rim Tags, Pre Strung, 2" Dia., 100/Pack

Product Description
Durable, metal rim tags for labeling keys and other small parts.

Features:
  • Non-tarnish metal rim reinforces the tag to keep it from bending, twisting or tearing
  • Pre-strung with 12" cotton string
  • Strong, 13 point cardstock
  • 100 tags per case


PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
33.95
Buy 3 units - 5 units
32.95Save $1.00 (3%)
Buy 6+ units
31.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Diameter2 in
Eyelet Size3/16 in

Product Details

StyleMetal Rim Tags
MaterialMetal & 13 Pt. Cardstock
Package Quantity100
ColorSilver
Manufacturers Part NumberG26222
Fastener MaterialCotton
RecyclableYes