Features:
- Waterproof vinyl.
- Great for rough indoor/outdoor conditions.
- Metal eyelet.
- Tags are pre-wired.
Model # :WBB1580244
Weights & Dimensions
| Width | 3 in |
| Thickness | 10 mil |
| Diameter | 3 in |
| Eyelet Size | 3/16 in |
Product Details
| Style | Plastic Circle |
| Material | Plastic |
| Package Quantity | 100 |
| Color | Orange |
| Manufacturers Part Number | B1580244 |
| Fastener | Pre-Wired |
| Brand | Global Industrial |
| Recyclable | No |