2-N-1 Compost Bucket, Small, 7-1/2"Dia. 9-3/4"H, Oatmeal
|
Questions & Answers (0)
Product Description
Exaco's 2-N-1 Compost Bucket; Recycle your organic kitchen waste in this attractive English designed compost bucket. Colored metal bucket with plastic interior bucket with handle in side that lifts out for easy disposal of compost. Lid with rubber seal to prevent odors and keep flies away. Dishwasher safe. Capacity 1 gal. Attractive and small enough to keep on the kitchen counter. 7.5" dia, 10"wide (handles), 9.75" high. Limited warranty of 6 Months.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/4 in |
| Weight | 1 lbs |
| Diameter | 7-1/2 in |
Product Details
| Assembly Required | No |
| Capacity | 0.8 gal |
| Material | Sheet Metal Outside, Plastic Bucket Inside |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Exaco |
Warranty
| Warranty | 6 mo |