- Large 11 cubic feet capacity
- No assembly required FreeGarden™ EARTH Compost bin ready to use
- Twist locking lid
- Single Body design virtually no maintenance with proper ventilation
- Adjustable upper Body Vents to regulate airflow
- FreeGarden™ EARTH comes complete with metal grounding pegs, and Composting Guide booklet
- Made from 100% recycled material
- Ample body vent
Enviro World FreeGarden™ EARTH - Compost Bin - EWC-30
Write a Review
|
Questions & Answers (0)
Product Description
"Compost Happens" The FreeGarden™ EARTH compost bin is an efficient, durable, and economical tool that saves money and provides many benefits for homeowners and gardeners. Manufactured of 100% recycled content, its single-unit main body construction means no difficult assembly, and no structural integrity issues over time or in extreme weather conditions.The animal and pest resistant lid twists for variable ventilation control, and covers a large 19.5" (49.5 cm)opening that offers easy, generous access to add material and maintain the pile.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 33 in |
| Weight | 22 lbs |
Product Details
| Capacity | 82 gal |
| Package Quantity | 1 |
| Description | Compost Bin |
| Color | Black |
| Manufacturers Part Number | EWC-30 |
| Brand | Enviro World |