Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2338396

MPN #: 60076

Lifetime® 50 Gallon Rotating Compost Tumbler

Product Description
Featuring a 50-gallon (6.7 cubic ft) capacity, the Lifetime Compost Tumbler is the perfect addition to your backyard. The ingenious tumbler design easily turns on its axis for balanced rotation, and the internal aeration bar mixes compost and provides air flow. Constructed of high-density polyethylene (HDPE), the Compost Tumbler is durable, UV-protected, and has dark, double-wall panels to absorb and retain heat. For added convenience, it has an extra large removable lid and a spring-loaded pin that locks rotation during filling.

Use:
  • 1. Load with Lawn and Garden Trimmings and Organic Waste
  • 2. Rotates Easily, Saving the Time and Effort of Turning a Compost Heap
  • 3. Microorganisms Break Down Moist, Well-Aerated Organic Materials
  • 4. End Result is a Useful and Inexpensive Organic Soil Conditioner and Fertilizer

Features:
  • 50 Gallon (189,3 L) – 6.7 Cubic Foot Capacity
  • 5-Year Limited Warranty
  • Balanced Lightweight Construction
  • Galvanized Steel Base
  • Heavy-Duty UV-Protected HDPE Panels
  • Powder-Coated Steel Frame

Specifications:
  • Cubic Foot Capacity: 6.7 ft3 (0,18 m3)
  • Dimensions: 31.1 in. W x 31.8 in. L x 44.5 in. H (79 cm x 81 cm x 113,1 cm)
  • Product Weight: 41 lb. (18,6 kg)
  • Total Capacity: 50 Gallons (189,3 L)
  • Tumbler Design: Single Tumbler

PRICE
$289.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/8 in
Width31-3/4 in
Height44-1/2 in
Weight41 lbs

Product Details

Assembly RequiredYes
Frame Color FamilySilver
ColorBlack
Mounting LocationPortable
Capacity50 gal
MaterialHDPE
Description50 Gallon Rotating Compost Tumbler
Frame MaterialSteel
Manufacturers Part Number60076
BrandLifetime

Warranty

Warranty5 yr