Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3171731

Global Industrial 2-Part Carbon Style Inventory Tag, 0000-0499, #8, 6-1/4"L x 3-1/8"W, 500/Pack

Product Description
Use to keep your inventory in order.

Features:
  • Size #8 - 6-1/4"L x 3-1/8"W
  • Printed white top sheet with carbon and 10 point manila base stock
  • Consecutively numbered on both copies
  • Adhesive strip on base ply
  • Tags feature a 3/16", reinforced, tear resistant eyelet
  • Tags may be attached with string or wire
  • Material: Cardstock Paper


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/8 in
Size8
Eyelet Size3/16 in

Product Details

ColorWhite
FastenerPlain
RecyclableYes
Style2-Part Carbon Style
Number Sequence0000-0499
MaterialCardstock
Package Quantity500
Manufacturers Part NumberB3171731
Paper Stock10 Point
BrandGlobal Industrial