Model # :WBB43427
MPN #: G19051
2 Part Carbonless Stub Style Inventory Tags, 2000-2499, #8, 6-1/4"L x 3-1/8"W, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These detached stub tags stay with the products for inventory control. They have a white top with 10 point manila base. These tags are duplicate numbered in red on stub and tag.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
Product Details
| Color | Tan |
| Fastener | Plain |
| Recyclable | Yes |
| Style | 2-Part Carbonless Stub Style |
| Number Sequence | 2000-2499 |
| Material | 10 Point Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | G19051 |
| Paper Stock | 10 Point |