Features:
- Size #8 - 6-1/4"L x 3-1/8"W
- White top sheet with 10 point manila base
- Tags feature a 3/16" reinforced, tear resistant eyelet
- Wired with 12", 26 gauge wire
- Duplicate numbered in red on stub, base and top ply's
- Material: Cardstock Paper
Model # :T9FB3171940
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Color | White |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | 2-Part Carbonless Stub Style |
| Number Sequence | 0500-0999 |
| Material | Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | B3171940 |
| Paper Stock | 10 Point |
| Brand | Global Industrial |