Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB43415

Global Industrial™ 2 Part Carbonless Inv. Tag 4000-4499, Pre Wired#8 6-1/4"L x 3-1/8"W, 500/pk

Product Description
These detached stub tags stay with the products for inventory control. They have a white top with 10 point manila base. These tags are duplicate numbered in red on stub and tag.

Features:
  • Detached stub stays with product.
  • Size #8 - 6 1/4 x 3 1/8".
  • Duplicate numbered in red on stub, base and top plys.
  • White top sheet with 10 point manila base.
  • Tags feature a 3/16", reinforced, tear resistant eyelet.
  • Pre-wired with 12", 26 gauge tag wire.


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 4 units
105.95Save $4.00 (4%)
Buy 5+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/8 in
Size8
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

ColorTan
FastenerPre-Wired
RecyclableNo
Style2-Part Carbonless Stub Style
Number Sequence4000-4499
MaterialCardstock
Package Quantity500
Manufacturers Part NumberB43415
Fastener MaterialWire
Paper Stock10 Point
BrandGlobal Industrial