The 2608 Scaffold Stage is 24 inches wide and 8 feet long with a 500-pound duty rating that allows for 2 people on one plank. The Twist-Proof® stage design is ideal for swing stages or catwalks.
Werner 2-Person Stage 24"W X 8'L 2608
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$812.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 24 in |
| Depth | 4 in |
| Weight Capacity | 500 lbs |
| Weight | 38 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 2-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 2608 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |