The 2008 Aluminum Decorator Stage is 12 inches wide and 8 feet long with twist proof construction and vinyl coated end caps. The stage is designed for one person use with a 250-pound load rating. The slip-resistant decking minimizes paint or material build up.
Werner 1-Person Stage 12"W X 8'L 2008
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$432.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 12 in |
| Depth | 4 in |
| Weight Capacity | 250 lbs |
| Weight | 25 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 1-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 2008 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |