Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145168

MPN #: 15210

Little Giant® 2-Person Standard Ladder Telescoping Plank, 121"L x 13"W x 3"H

Product Description
The Little Giant® Telescoping Plank™ turns your multi-position ladder into trestle-and-plank scaffolding when you attach Trestle Brackets™™* to your ladder. The Plank hooks securely to the ladder rungs of the inner and outer section of your ladder to give you a comfortable, solid platform to stand on while you paint, hang drywall or install light fixtures. The Telescoping Plank™ allows you to replace expensive and labor-intensive scaffolding systems and adjusts to the length you need-available in 6' to 9', 8' to 13', 9' to 15' sizes. The lightweight Telescoping Plank™ is made from aircraft-grade aluminum and is rated to hold two people with a maximum weight of 500 lbs.

Plank Bullet Points

Features:
  • Convert your multi-position ladder into scaffolding with the Telescoping Plank™ and Trestle Brackets™
  • The two-person Plank is rated to hold 500 lbs
  • Made of strong, lightweight aluminum
  • Slip-resistant, wide-tread platform allows you to work safely
  • Compatible with any Little Giant® multi-position ladder
  • Patented rung locks fasten to ladder rungs for safety and security
  • Fixed and Adjustable Lengths Available
  • Trestle Brackets™ sold separately


PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length121
Width13
Weight Capacity500 lbs
Weight30.7 lbs

Product Details

TypeLadder Plank
ColorSilver
Style2-Person
MaterialAluminum
Description2-Person Adjustable Ladder Telescoping Plank
Manufacturers Part Number15210
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA