Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145066

MPN #: 13122-801

Little Giant Revolution 2.0 Multi-Position, Type IA - Extra Heavy Duty, 22ft

Product Description
Revolution™ 2.0, Model 22 - ANSI Type IA Articulated Extendable Ladder with Tip & Gilde Wheels and Ratchet Levelers.

Features:
  • Multi-position ladder converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding
  • Engineered with lightweight and durable aircraft-grade aluminum
  • Patented Rock Lock® adjusters allow for easy size adjustments and are made with cast aluminum for added durability and impact resistance
  • Integrated Ratchet® leg levelers** adjust independently to meet uneven terrain for a safer, more level climb
  • For extra comfort, the outer rungs are engineered to be wider than standard ladder rungs. Work for extended periods without foot fatigue
  • The Revolution™ 2.0 from Little Giant Ladder Systems® meets or exceeds all OSHA and ANSI standards and has a Type IA rating to hold 300 lbs.
  • Trestle brackets and Plank not included


PRICE
$785.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height68
Weight Capacity300 lbs
Weight43 lbs
Height to Top Step/Platform186 in
Base Width27 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps20
ColorSilver
Duty RatingType IA
Ladder TypeRevolution w/ Ratchet Levelers
MaterialAluminum
DescriptionRevolution 2.0 Articulated Extendable Ladder w/ Ratchet Levelers
Manufacturers Part Number13122-801
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI