Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183677

MPN #: 2D.2

#2 Phillips Pin-Head Tamper-Proof Security Screwdriver

Product Description
#2 Phillips Pin-Head Screwdriver

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Phillips Pin-Head Screws

PRICE
$17.75

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size#2 Phillips in

Product Details

DrivePhillips
Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Screwdriver
Manufacturers Part Number2D.2
Tip TypePhillips
BrandTamperproof Screw