Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183651

MPN #: 1D.12

#12 Spanner Tamper-Proof Security Screwdriver

Product Description
#12 Spanner Screwdriver

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Snake Eyes Screws

PRICE
$18.50

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size#12 in

Product Details

DriveSpanner
Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Screwdriver
Manufacturers Part Number1D.12
Tip TypeSpanner
BrandTamperproof Screw