x

Take 15% off your entire order!

Offer applied at checkout

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, M - Pkg Qty 10

IMAGE ON LEFT SIDE

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, M - Pkg Qty 10

Item #: WBB1170328

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • S
  • 3XL
  • 2XL
  • 4XL
  • L
  • XL
  • 5XL
  • M

M

$9.30 ea.

Price: $93.00 / Pkg of 10

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, Medium

35 mm 2 piece non-conductive PVC knee length raincoat with super strong polyester lining.

Features:
  • Electronically welded seams
  • Take up snaps on sleeves and storm fly front which is non conductive
  • It also has a detachable roomy drawstring hood
  • Two flapped pockets
  • Ventilated cape back and soft lining for extra comfort
  • It is soft and pliable even in low temperature
  • It has a high visibility safety color and is 100% waterproof

  • LENGTH INCHES 48
  • BRAND ComfitWear
  • DESCRIPTION 2-Piece Raincoat
  • MANUFACTURERS PART NUMBER RC-300 M
  • MATERIAL(S) PVC
  • PACKAGE QUANTITY 1
  • SIZE M
  • TYPE Rain Coat
  • COLOR Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, M - Pkg Qty 10

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, M - Pkg Qty 10

Item #: WBB1170328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant