Features:
- 3 piece suit
- .35mm PVC on Polyester
- Durability at an economical price
- Storm fly zipper front jacket, detachable hood, snap fly overalls
- Take-up snaps on sleeves and ankle cuffs
- Ideal for general purpose work environments
Weights & Dimensions
| Size | M |
Product Details
| Type | Rain Suit |
| Reflective Tape | No |
| Color | Yellow |
| Application | General purpose work environments. |
| Number of Pockets | 2 |
| Style | Industrial Work |
| Closure Type | Storm Fly Jkt/Snap Fly Overalls |
| High Visibility | No |
| Material | .35mm PVC on Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | S63317 |
| Waterproof | Yes |
| Water Resistant | Yes |
| Brand | Tingley |