Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910962

MPN #: 16827

Ergodyne® N-Ferno® 2-Piece Fleece/Neoprene Balaclava, Black, 16827

Product Description
Ergodyne N-Ferno® 2-Piece Fleece/Neoprene Balaclava, Black, 16827

2-Piece Fleece/Neoprene Balaclava: Stretchable fleece to cover neck, head, and face or detach for a cap or neoprene mask neck gaiter. Applications: Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling.

Features:
  • 2-pc Polyester Fleece with neoprene face mask attached by hook and loops
  • 1mm neoprene with one side nylon and one side fleece for additional comfort
  • Long length
  • Reflective accents help keep workers safe and seen
  • Unique Hook and Loop suspensions to attach cap to a hard hat for better stability
PRICE
$20.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
20.50
Buy 7+ units
19.50Save $1.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
StyleOver The Head
InsulatedYes
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester Fleece
Description2 Piece Fleece/Neoprene Balaclava
GenderUnisex
Package Quantity1
Manufacturers Part Number16827
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne